Reinforced Membrane Filters
Supplier: Merck
Certificates
About this item
Reinforced prefilter membranes can be used to remove contaminants from a variety of liquids and gases.
- Prefilter with high dirt-loading capacity for greater throughput
- Non-shedding substrate will not unload fibers downstream
- Prefiltration ahead of sterilising-grade filters
The filters have a high dirt-holding capacity and a low pressure drop, which makes them ideally suited for reducing contaminant levels in advance of sterilizing-grade filters. Unlike traditional prefilter materials that contain asbestos or fiberglass, our reinforced prefilter membranes are made from non-shedding materials. These filters retain contaminants on the surface of the cellulose membrane.
Specifications
- Catalog No:
- MILFRW0614250
- MILFRW1904700
- 588-4112
- MILFRW1914250
- 588-4113
- 588-4114
- 588-4115
- Type:
- Screen filter membrane
- Screen filter membrane
- Screen filter membrane
- Screen filter membrane
- Screen filter membrane
- Screen filter membrane
- Screen filter membrane
- Pore size:
- 0,5 μm
- 0,5 μm
- 0,5 μm
- 0,5 μm
- 0,5 μm
- 0,5 μm
- 0,5 μm
- Thickness:
- 200 μm
- 200 μm
- 200 μm
- 200 μm
- 200 μm
- 200 μm
- 200 μm
- Autoclavable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Colour:
- White
- White
- White
- White
- White
- White
- White
- Material:
- Polymer
- Polymer
- Polymer
- Polymer
- Polymer
- Polymer
- Polymer
- Sterility:
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Ø:
- 142 mm
- 47 mm
- 47 mm
- 142 mm
- 90 mm
- 47 mm
- 90 mm
Specifications
Frequently Bought Together