Millex™ HV Syringe Filter
Catalog # MILFSLHV013NK
Supplier: Merck
Specifications
- Ø:13 mm
- Filtration area:4,5 cm²
- Housing material:PP
- Membrane:PVDF
- Pore size:0,45 μm
- Sterility:Non sterile
- Type:Millex-HV Syringe filter
- Volume:≤100 ml
- Max. temperature:45 °C
- Colour:Yellow
- Environmentally Preferable:
- Hold-up volume:≤80 μl
- Max. operating pressure:8,6 bar (125 psi)
- Pk:1.000
- Inlet/outlet connections:Female Luer-Lok/Male Luer slip (outlet)
Specifications
About this item
Millex-HV Syringe Filter with PVDF Membrane bind far less protein than nylon, nitrocellulose membranes, or PTFE membranes. High flow rates and throughput, low levels of extractables and broad chemical compatibility.
- Polypropylene housing
- Low protein binding to minimise interaction with sample and maximise recovery
- Used in preparation of protein-containing solutions prior to chromatography or other instrument analyses
- Filter Code: HV
Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF).