Order Entry
Switzerland
ContactUsLinkComponent
Fluid Contamination Monitors, 37 mm
Fluid Contamination Monitors, 37 mm
Supplier:  Merck
Certificates
undefined
Fluid Contamination Monitors, 37 mm
Supplier:  Merck

Specifications

  • Catalog No:
  • MILFMAWP037P0
  • MILFMAWP037PM
  • Pore size:
  • 0,8 µm
  • 0,8 µm
  • Material:
  • PS
  • PS
  • Filtration area:
  • 9 cm²
  • 9 cm²
  • Ø:
  • 37 mm
  • 37 mm
  • Inlet/outlet connections:
  • Female Luer slip/female Luer slip
  • Female Luer slip/female Luer slip

Specifications

Frequently Bought Together