Order Entry
Switzerland
ContactUsLinkComponent
Watertight Hard Case, CS-01
Watertight Hard Case, CS-01
Catalog # OPTKCS-01
Supplier:  OPTIKA
New Product
Watertight Hard Case, CS-01
Catalog # OPTKCS-01
Supplier:  OPTIKA
New Product

Specifications

  • For:
    Optika microscopes
  • Description:
    Hard case for microscopes, 49 L capacity, temperature: −30/+90 °C, cover depth (bottom): 58+222 mm
  • Dimensions:
    Internal: 500×350×280 mm
    External: 555×428×306 mm
  • Pk:
    1
  • Weight:
    5,1 kg

Specifications

About this item

CS-01 is a watertight hard case, which is made to offer superior protection from the elements, water, dust and impacts when transporting fragile and valuable objects, like a microscope.

Convoluted foam in the lid and cubed foam (three layers) in the bottom with pick and pluck system to easely adapt the case to different microscopes.

It can be used for carrying following models:
– B-190 Series: B-191PL, B-192PL, B-193PL
– B-290 Series: B-292, B-292PLI, B-293, B-293PLI
– B-380 Series: B-382. B-382PLI, B-383, B-383PLI, B-382PH, B-382PHI, B-383PH, B-383PHI, B-383DK
– B-510 Series: B-510BF, B-510Ergo, B-510PH, B-510DK
– SLX Series: SLX-1, SLX-2, SLX-3
– SZ Series: all models equipped with bases SZ-ST1, SZ-ST2, SZ-ST3, SZ-ST7, SZ-ST8

Certifications: IP 67, ATA 300 and military certified.