Transport Trolley for Acids and Lye
Référence DUEH7.02.200
Fournisseur: DUPERTHAL
New Product
Spécifications
- Description:Transport trolley for acids and lye
- W×D×H:900×445×810 mm
- Pk:1
- Weight:25 kg
Spécifications
À propos de cet article
Trolley for acids and lye with for 4×10 L or 4×20 L canisters. Container/drum transport and handling.
- Transport trolley with 4 antistatic rollers with brakes
- Box for safety goggles
- Stainless steel support for box of disposable gloves
- Transport trolley made of powder-coated metal
Collection tray made of PP (colour: white), watertight welding. Collection tray insert (PP) for guaranteed collection volume of max. 22 litres.
RAL 7015 Dimensions of collection tray (W×D×H): 630×430×325 mm
Dimensions of the transport trolley (W×D×H): 810×445×900 mm
Collection tray volume: 22 L