Order Entry
Switzerland
ContactUsLinkComponent
Wiggens® PT100 Temperature Sensor, Type I
Wiggens® PT100 Temperature Sensor, Type I
Catalog # NEOLWI0032
Supplier:  NEOLAB
New Product
Wiggens® PT100 Temperature Sensor, Type I
Catalog # NEOLWI0032
Supplier:  NEOLAB
New Product

Specifications

  • Description:
    Temperature sensor PT 100, tempearature range: –30...+300 °C
  • Material:
    Stainless steel
  • Pk:
    1
  • Ø×L:
    4×170 mm

Specifications

About this item