Specifications
- Thread:10-32
- Description:EXP®2 TI-LOK™ All-in-one hand-tight fitting with integral ferrule
- Environmentally Preferable:
- Pk:1
Specifications
About this item
High-Performance fittings for liquid chromatography simple, hand-tightened connections for all LC applications achieve zero dead volume with Titanium and PEEK technology high-pressure, reusable connections for HPLC and UHPLC.
- Ideal for HPLC and UHPLC connections in tight spaces (injection valves, columns and more)
- Zero dead volume - Unique design for tight connections without tubing deformation
- Reusable
- Compatible tubing
- high pressure resistance, compact, tool-free
The secret lies in a combination of innovative materials and design. The fittings utilize a precision-machined titanium nut and a built-in PEEK ferrule. This combines the strength and corrosion resistance of titanium with the superior sealing ability of PEEK.
The unique geometric design ensures a zero-dead-volume (ZDV) connection by firmly pressing the tubing against the instrument port. Unlike traditional fittings, the ferrule doesn't permanently deform the tubing, allowing for multiple uses and adjustments for different port depths.
EXP2 TI-LOK fittings are compatible with various tubing materials like PEEK, PEEKsil, Hastelloy C, and stainless steel. They also come with a small, easy-to-use EXP2 Driver for hand-tightening and loosening the connection. This driver can be removed after use. For situations where space isn't a major concern, we also offer the EXP2 TI-LOK AIO Fitting. This version features all the same benefits but with a permanently attached driver for even more convenience.
Material: Titanium nuts and PEEK ferrules (combining strength and sealing)
Hand-Tight Torque: 599.84 bar
Wrench-Tight Torque: 1241.05 bar