Order Entry
Switzerland
ContactUsLinkComponent
Savant™ SpeedVac™ SPD300P2 Large Capacity Vacuum Concentrator Kit
Savant™ SpeedVac™ SPD300P2 Large Capacity Vacuum Concentrator Kit
Catalog # THSASPD300P2-230
Supplier:  THERMO SAVANT
Savant™ SpeedVac™ SPD300P2 Large Capacity Vacuum Concentrator Kit
Catalog # THSASPD300P2-230
Supplier:  THERMO SAVANT

Specifications

  • Description:
    SpeedVac™ SPD300P2 vacuum concentrator kit, ambient, 35...80 °C in 5 °C increments, 230 V, 50 Hz
  • W×D×H:
    48×66×46 cm
  • Weight:
    53 kg
  • Pk:
    1

Specifications

About this item

Thermo Scientific™ Savant™ SpeedVac™ SPD300P1-230 vacuum concentrator is a large-capacity vacuum concentrator with a modular design, ideal for drying aggressive organic solvents, strong acids, bases, and combinatorial chemistry solvents. It is capable of drying larger quantities of samples at one time and can support high-volume sample preparation needs

  • Proven reliability: Backed by over 50 years of experience in the Savant SpeedVac family
  • Consistent drying: Features four IR heat lamps, PTFE-coated chamber, and heated glass lid for efficient drying of various solvents and acids. Digital vacuum gauge prevents uncontrolled boiling
  • Convenience and flexibility: Universal rotor supports large-sample processing and multiple formats like microcentrifuge tubes and microplates
  • User-friendly: Interface with four preset and eight user-defined programs for optimal operation settings
  • Safety assurance: Secure glass lid, hands-free rotor loading, and audible alarm for enhanced safety
  • Sample integrity: Ability to download live run data from a USB port enhances data integrity

The SPD300P2-230 is a versatile surge protection device designed for critical laboratory and industrial applications, ensuring reliable operation and safeguarding equipment in processes such as solid-phase extractions, drying lipid extracts, flash chromatography fractions, solid-phase synthesis cleavage solutions, and high-performance liquid chromatography (HPLC). By protecting systems from transient overvoltages, the SPD300P2-230 maintains the integrity and efficiency of these essential processes, making it an invaluable asset for enhancing the quality and reliability of scientific and industrial outputs.

Ordering information: SPD300P2-230 includes acid-resistant SpeedVac™ vacuum concentrator, universal vacuum system, vacuum pump, vacuum Pump oil, four-place flask/plate rotor accessory, single shelf universal plate, glass condensation flask, tubing and fitting kit, CryoCool™ heat transfer fluid (1 L).