Order Entry
Switzerland
ContactUsLinkComponent
Savant™ SpeedVac™ SPD120P1 Vacuum Concentrator Kit
Catalog # THSASPD120P1-230
Anbieter:  THERMO SAVANT
undefined
Savant™ SpeedVac™ SPD120P1 Vacuum Concentrator Kit
Catalog # THSASPD120P1-230
Anbieter:  THERMO SAVANT

Technische Daten

  • Description:
    SpeedVac SPD120P1 vacuum concentrator kit, 35...80 °C in 5 °C increments, 230 V, 50 Hz
  • W×D×H:
    33×46×36 cm
  • Weight:
    26 kg
  • Pk:
    1

Technische Daten

Über diesen Artikel

The Thermo Scientific™ Savant™ SpeedVac™ SPD120 vacuum concentrator can be used with a wide variety of solvents and offers resistance to methanol, acetonitrile w/ 0.1% TFA, and other aggressive solvents used in DNA and biological samples. With a medium-capacity, modular[1]design, the SPD120 vacuum concentrator can also be used for applications where freeze-drying or lyophilization is needed.

  • Proven reliability: Over 50 years of experience behind the Savant SpeedVac family of products
  • Consistency of drying time: Glass lid helps reduces drying times and prevents condensation
  • User friendly: An intuitive interface allows the use of three modifiable preset programs to set the temperature and run time for efficient operation
  • Safety assurance: Standard lid is equipped with a soft-close mechanism that locks securely to help ensure safety for samples and users. Provides hands free operation when loading or unloading the rotor lid-stay mechanism. Audible alarm to alert user when operation is finished
  • Data transfer: Ability to download live run data from a USB port helps ensure accurate and consistent data collection and transferability

The SPD120P1-230 is a versatile surge protection device designed for critical laboratory and industrial applications, ensuring reliable operation and safeguarding equipment in processes such as solid-phase extractions, drying lipid extracts, flash chromatography fractions, solid-phase synthesis cleavage solutions, and high-performance liquid chromatography (HPLC). By protecting systems from transient overvoltages, the SPD120P1-230 maintains the integrity and efficiency of these essential processes, making it an invaluable asset for enhancing the quality and reliability of scientific and industrial outputs.

Ordering information: SPD120P1 includes acid-resistant SpeedVac™ vacuum concentrator, universal vacuum source (–55 °C ), rotor RH40-11 (40×1.5 to 2.0 ml), glass condensation flask, tubing and fitting kit, CryoCool™ heat transfer fluid (1 L).