- Description:SpeedVac™ SPD140DDA vacuum concentrator, ambient, 35...80 °C in 5 °C increments, 230 V, 50 Hz
- W×D×H:33×46×36 cm
- Weight:26 kg
- Pk:1
Savant™ SpeedVac™ medium capacity vacuum concentrators evapourate strong acids, bases, and aggressive organic solvents. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.
- Equipped with radiant lamps within the chamber
- Heated lid for processing high boiling points (DMSO, DMF) and independent timers for both heat and run
- Audible alarm to alert user when operation is finished
- Built-in vacuum gauge and vacuum display
- Wider vapour port and tubing for enhanced vapour throughput, reducing drying times
- Adjustable vacuum level for preventing bumping of difficult solvent mixtures and optimising drying times
- Cold trap is –5 °C; specially designed for trapping high boiling point solvents
Solvent and solvent combinations for SPD140P1 kit are acetic acid, ammonium hydroxide, formic acid, hydrochloric acid, TFA, methylene chloride and TFA, acetone and HCl, methylene chloride and MEOH, DMSO and methanol. Solvent combinations for SPD140 P2 kit are DMSO, DMF and Toluene. SPD140 P1 and P2 kits are recommended for solid phase extractions, drying lipid extractions, flash chromatography fractions, solid phase synthesis cleavage solutions such as protein hydrolysates and evapourating synthesis solids, compound management, evapourating dissolution solvents.