Order Entry
Switzerland
ContactUsLinkComponent
Temperature Data Loggers for Process Validation in Steam Sterilisation, EBI 12-T470
Temperature Data Loggers for Process Validation in Steam Sterilisation, EBI 12-T470
Supplier:  EBRO
Certificates
undefined
Temperature Data Loggers for Process Validation in Steam Sterilisation, EBI 12-T470
Supplier:  EBRO

Specifications

  • Catalog No:
  • EBRO1340-6644
  • EBRO1340-6640
  • Model:
  • EBI 12-T471
  • EBI 12-T470
  • Sensor:
  • PT1000, class A, Axial, 2 external temperature probe, flexible, Ø 1,2 mm, 1200 mm
  • PT1000, class A, Axial, 2 external temperature probe, flexible, Ø 1,2 mm, 600 mm
  • Measurement time:
  • 250 ms - 24 hrs.
  • 250 ms - 24 hrs.
  • Protection class:
  • IP68
  • IP68
  • Weight:
  • 90 g
  • 90 g
  • Data memory - No. of readings:
  • 2×50.160
  • 2×50.160
  • Batteries:
  • Lithium, 2× BR1225A, 3 V user-replaceable
  • Lithium, 2× BR1225A, 3 V user-replaceable

Specifications

Station

Product Information