Order Entry
Switzerland
ContactUsLinkComponent
ThermoSafe® ChillTherm® Pre-Qualified 2 to 8 °C Shippers
ThermoSafe® ChillTherm® Pre-Qualified 2 to 8 °C Shippers
Catalog # SCATCTR33
Supplier:  Sonoco Thermosafe
undefined
ThermoSafe® ChillTherm® Pre-Qualified 2 to 8 °C Shippers
Catalog # SCATCTR33
Supplier:  Sonoco Thermosafe

Specifications

  • Capacity:
    33 L
  • Description:
    ChillTherm® regional 84 hours, pre-qualified 2...8 °C shipper
  • Pk:
    4
  • W×D×H int.:
    445×283×515 mm

Specifications

About this item

ChillTherm® pre-qualified 2 to 8 °C shippers are a seasonal, water-based solution which provides a cost-effective solution for the shipping of temperature-sensitive products.

  • Pre-qualified 2 to 8 °C shipper
  • Tested to several ambient profiles to speed up implementation

ChillTherm® shippers provide an economic solution when shipping products which need to be kept between 2 and 8 °C. Ideal for pharmaceuticals, biologics, medical devices, or animal health products, these shippers are easy to condition and pack out. Reports readily available so no need for lengthy testing and qualificiaton projects.