Order Entry
Switzerland
ContactUsLinkComponent
 
Thermo Scientific™ Digital Mini Rotator
  BARN88882008
undefined
Thermo Scientific™ Digital Mini Rotator
  BARN88882008

 

  • Description:
    Digital mini rotator
  • Environmentally Preferable:
  • Electrical:
    100 - 240 V, 50/60Hz
  • Speed range:
    50 - 500 min⁻¹
  • Max. load:
    4,5 kg
  • Weight:
    14,4 kg
  • W×D×H:
    284×383×130 mm
  • Pk:
    1

 

 

Provides smooth, accurate and orbital mixing of various vessels in the laboratory.

  • Precise speed control: ±1 min⁻¹ (≤100 min⁻¹), ±1% (101 to 450 min⁻¹)
  • Orbit diameter: 10 mm
  • 2 timer modes: Continuous, Timer
  • Multi-platform choices for loading all sizes vessels in the laboratory