Portable Handheld Spectroscope, HS1501
Codice catalogo KRUEHS1501
Nome del fornitore: A.KRÜSS Optronic
New Product
Specifiche
- Model:HS1501
- Description:Portable handheld spectroscope
- Weight:96 g
- Pk:1
Specifiche
Informazioni su questo articolo
Spectroscope for observing emission and absorption spectra, with Amici straight line prism.
- It has a graduated prism according to Amici and no wavelength scale
- Angel of dispersion: 7°
- Linear dispersion: 60 mm
The HS1501 is ideal for demonstrations in the classroom and is used to observe emission and absorption spectra. It is suitable for individual and comparative observations as well as spectral analyses and also for checking the line spectra of gas discharge lamps.
In gemmology, it is well suited for identifying rubies, spinels, garnet, alexandrite or red tourmaline.