Order Entry
Switzerland
ContactUsLinkComponent
Perfection and Performance Stainless-steel Freezers for Professional-use, FFPSvh & FFPSvg
Perfection and Performance Stainless-steel Freezers for Professional-use, FFPSvh & FFPSvg
Nome del fornitore:  Liebherr
New Product
Certificati
undefined
Perfection and Performance Stainless-steel Freezers for Professional-use, FFPSvh & FFPSvg
Nome del fornitore:  Liebherr
New Product

Specifiche

  • Catalog No:
  • LIEBFFPSVG1402
  • LIEBFFPSVH1402
  • LIEBFFPSVH6501
  • Model:
  • FFSvg 1402
  • FFSvh 1402
  • FFSvh 6501
  • Refrigerant:
  • R 290
  • R 290
  • R 290
  • Display:
  • Monochrome-display, touch buttons
  • 2,4" touch and swipe
  • 2,4" touch and swipe
  • Defrost:
  • Hot gas defrost
  • Hot gas defrost
  • Hot gas defrost
  • Alarm:
  • On mains return
  • On mains return
  • On mains return
  • Electrical:
  • 220 - 240 V, 50/60 Hz, 4,0 A
  • 220 - 240 V, 50/60 Hz, 4,0 A
  • 220 - 240 V, 50 Hz, 4,0 A
  • Noise level:
  • 60 dB
  • 60 dB
  • 60 dB
  • Shelves/drawers:
  • 6 Plastic-coated shelves
  • 8 Plastic-coated shelves
  • 4 Plastic-coated shelves
  • Door type:
  • Chrome-nickel steel (1.4301 / AISI 304)
  • Chrome-nickel steel (1.4301 / AISI 304)
  • Chrome-nickel steel (1.4301 / AISI 304)
  • Door lock:
  • Mechanical
  • Mechanical
  • Mechanical
  • Material:
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Lamp:
  • LED ceiling lighting
  • Double-sided LED light column
  • LED light column on the left
  • Energy class:
  • B
  • B
  • B
  • Weight:
  • 200 kg
  • 200 kg
  • 127 kg

Specifiche

Frequently Bought Together