Safety Containers
À propos de cet article
Made from recycled plastic. Suitable for a specific purpose and adapted to the demands of all types of healthcare and technical departments like treatment rooms and labs and technical facilities. One-handed disconnection. Strong handle for transporting.
- Puncture resistant
- Autoclavable at 121 °C
Design that aims to reduce sharps injuries by bringing boxes as close as possible to the point of care in trays designed with multiple depressions. Sharps are disposed of safely at the 'point of use', eliminating many risks of injury.
Certifications: Meets ISO 23907-1:2019, ISO 14001, ISO 16103, TRBA 250, NF X 30-507, and ADR UN 3291. Directive 94/62/CE, Directive 2019/904 and Regulation EU 2010/32. Recycled plastics materials meets ISO 16103:2005.
3 variantes
Product Details & Documents
Made from recycled plastic. Suitable for a specific purpose and adapted to the demands of all types of healthcare and technical departments like treatment rooms and labs and technical facilities. One-handed disconnection. Strong handle for transporting.
- Puncture resistant
- Autoclavable at 121 °C
Design that aims to reduce sharps injuries by bringing boxes as close as possible to the point of care in trays designed with multiple depressions. Sharps are disposed of safely at the 'point of use', eliminating many risks of injury.
Certifications: Meets ISO 23907-1:2019, ISO 14001, ISO 16103, TRBA 250, NF X 30-507, and ADR UN 3291. Directive 94/62/CE, Directive 2019/904 and Regulation EU 2010/32. Recycled plastics materials meets ISO 16103:2005.
Documents
Certificats
Rechercher par numéro de lotProduct Family Options
Informations sur le produit
- CapacityDisponibilitéPrix
- DELT232826Safety containers 108×52×224 mm, 112 gSafety containers 108×52×224 mm, 112 g0,60 LConnexion Pour la disponibilité1 * 100 STSFr. 1’900.00
- DELT232828Safety containers 197×126×177 mm, 216 g
- DELT232821Safety containers 175×175×245 mm, 310 g
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



