Order Entry
Switzerland
ContactUsLinkComponent
Intelsius® PharmaTherm Pallet Shippers
Catalog # DGINPHT375
Supplier:  DGP INTELSIUS
New Product
undefined
Intelsius® PharmaTherm Pallet Shippers
Catalog # DGINPHT375
Supplier:  DGP INTELSIUS
New Product

Specifications

  • Capacity:
    373,1 L
  • Description:
    Pharmaceutical pallet shipper 375 for dry ice, average holding time: 120 h
  • Pk:
    1
  • W×D×H ext.:
    938×750×1058 mm
  • W×D×H int.:
    767×597×815 mm

Specifications

About this item

The Intelsius® Pharmatherm pallet shipping systems are designed to offer optimal thermal protection for pharmaceutical products.

  • Large internal volume
  • Optimal thermal protection
  • Pallet sized shipper

These shipping systems are pre-qualified to maintain payload integrity during shipments for up to 96 hours. The range is tested against Intelsius® demanding high performance dry ice temperature and high performance 2 to 8 °C profiles.