Super Erecta® Industrial Wire Shelf, Metroseal Gray Epoxy
Codice catalogo METO1848NK4
Nome del fornitore: Metro International
New Product
Specifiche
- Capacity:326 kg
- Description:Wire shelf, grey, metroseal epoxy
- L×W:1219×457 mm
- Material:Steel
- Pk:1
- Weight:4,8 kg
Specifiche
Informazioni su questo articolo
Neutral aesthetic for the lab environment, now with corrosion and antimicrobial protection.
- Shelves can be repositioned at precise 1" (25 mm) increments along the length of the numbered posts
- Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items
Corrosion resistant Metroseal Gray epoxy finish features Microban® antimicrobial product protection to keep the product 'cleaner between cleanings'.
12-year warranty against rust and corrosion.
Ordering information: Posts and accessories sold separately.