Order Entry
Switzerland
ContactUsLinkComponent
Cleaning Swabs for Fibre Optic Sleeve (1,25 mm)
Cleaning Swabs for Fibre Optic Sleeve (1,25 mm)
Catalog # TEXW25123X
Supplier:  Texwipe
New Product
Cleaning Swabs for Fibre Optic Sleeve (1,25 mm)
Catalog # TEXW25123X
Supplier:  Texwipe
New Product

Specifications

  • Handle width:
    2,0 mm
  • Head length:
    17,0 mm
  • Head width:
    1,25 mm
  • Description:
    Cleaning swabs, 100 swabs/bag
  • Length:
    152,4 mm
  • Handle material:
    Polypropylene
  • Head material:
    Proprietary polyester
  • Pk:
    5

Specifications

About this item

These cleaning swabs are ideal tool for cleaning 1,25 mm fiber optic sleeves, back plane connections, and polishing pucks.

  • Free of fibres, adhesives, and binders that can generate residue
  • Contains no seams or sharp surfaces that can generate particles or cause scratches
  • 1,25 mm thick head

Applications:
- Clean 1,25 mm fibre optic end faces and alignment sleeves
- Removal of slurry from 1,25 mm ferrule polishing fixtures
- Clean 1,25 mm test ports