Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Filter Papers

Filter Papers

Filter papers, 500×500 mm sheets
Catalog # DELT120010
Supplier:   DELTALAB
Filter Papers
Catalog # DELT120010
Supplier:  DELTALAB
Filter Papers

Filter papers, 500×500 mm sheets

Price
58.40 SFr.
Log in for availability
1 * 100 ST
Product Details & Documents

Filter papers reams is made from high quality cellulose fibres to ensure a good resistance to humidity and a high absorption capacity.

  • Pore diameter: ±30 to 40 µm

Applications: Laboratory worktop protection, simple filtering operations for varied products, labware sterilisation, pharmaceutical product preparation

Specifications
  • Description:
    Filter papers, 500×500 mm sheets
  • Thickness:
    0,170 mm
  • Cat. No.:
    DELT120010
  • Weight:
    2,04 kg