Moisture Analyser, MB62
MB62
Catalog # 611-5849
Supplier: OHAUS
Jump to:
Product Details & Documents
Designed for durability and flexible performance in a variety of moisture applications.
- Designed with durability and simplicity in mind, the wide 5" LCD display, knob control, and new carbon fiber heating technology guarantee a longer service life and reliable results
- Flexible method and sample management with 4 drying profiles, 7 shut off criteria and library storage for up to 20 methods, and 100 results with sample ID for easy recall
- Understand the status of your test and machine at all times
- The indication curve shows the status of the test, and the machine status can be seen easily with the multi-colour status light
- External calibration
MB62 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. With flexibility in method creation, settings and data access, MB62 is suitable for a variety of moisture applications in numerous industries.
Certifications: IEC/EN 61010-1; IEC/EN 61010-2-010; IEC/EN 61326-1 Class B, Basic environments; CSA; RCM; WEEE.
Delivery information: Includes pan handle, in-use cover, sample pans and glass fibre pads. Supplied with plastic in use protective cover.
Documents
TDS MB62 Moisture Analyser
Datasheet
Specifications
- Model:MB62
- Cat. No.:611-5849
- Operating temperature range:10...40 °C
- Repeatability:0,018% (10 g sample); 0,10% (3 g sample)
- Readability:1 mg/0,01%
- Capacity:90 g
- Voltage:240 V
- Dimensions:350×210×140 mm
- Pan size:90 mm
- Communication interface:RS232; USB device



