Heratherm™ Environmental Chambers
Supplier: Thermo Fisher Scientific
New Product
Certificates
About this item
Heratherm™ environmental chambers offer exceptional environmental control in a hassle-free chamber that is easy to program and use.
- Reduce your environmental footprint while achieving outstanding results with Heratherm environmental chambers decreased water and energy consumption and Peltier technology
- Water-efficient humidification system with integrated water tank and optional clean water connection
- Peltier technology supports temperature stability and uniformity with lower energy usage compared to traditional compressors
- Vertical low-energy LED lighting includes UV light and programmable light spectrum and day/night cycles
- Different models available offering various controlled climates including humidity, temperature, light and UV light for testing, and CO₂ incubation*
- Security features including overtemperature alarm and switch off features, door alarms, restricted protocol programming, various alerts, and manual/automated
- door locking
- Ease-of-use features including dual access ports for maximum flexibility and rounded corners for easy cleaning
Sleek in appearance, these chambers blend aesthetics and precise environmental controls with cutting-edge technology. Thermo Scientific™ Heratherm™ environmental chambers offer reliable and consistent performance supported by data capture and validation for 21 CFR Part 11. They are excellent for use in controlled environments with flexible configurations to meet the demands of academic and industrial workflows.
Certifications: UL
Ordering information: Accessories must be ordered separately.
Delivery: Sited delivery is recommended as large item.
Specifications
- Catalog No:
- 390-1713
- 390-1712
- Model:
- ESG750
- ESS750
- Temperature range:
- 0...70 °C
- 0...70 °C
- Humidity range (RH):
- 10 - 90% RH
- 10 - 90% RH
- Capacity:
- 750 L
- 750 L
- Convection type:
- Thermoelectric technology for cooling and heating
- Thermoelectric technology for cooling and heating
- Shelves supplied (max.):
- 3 (36)
- 3 (36)
- Max. load per shelf:
- 30 kg
- 30 kg
- Int. W×D×H:
- 840×885×840 mm
- 840×885×840 mm
- Ext. W×D×H:
- 1080×885×1835 mm
- 1080×885×1835 mm
- Nominal power consumption:
- 100 - 240 V, 50-60 Hz, 1400 W
- 100 - 240 V, 50-60 Hz, 1400 W
- Weight:
- 372 kg
- 381 kg
Specifications
Frequently Bought Together