CBC ROTAVISC SBS me-vi Viscometer Package
Product Details & Documents
The viscosity of most liquids depends on the temperature. To obtain reliable measurement results, accurate temperature control is crucial. The CBC ROTAVISC SBS me-vi Package is the perfect solution for precise viscosity measurement of temperature-dependent samples in the laboratory.
- Save time: A second beaker (600 ml) can be pre-tempered during the measurement
- Perfect results: Optimised water flow management in the insulated bath for fast and precise temperature control
- Improved ecological footprint: Equipped with the environmentally friendly natural refrigerant R290
- Flexible application: Thanks to the external pump connection, CBC VISC lite can also be used for heating standard vessels according to DIN for absolute viscosity definition with ELVAS spindles or double-walled beakers
- Easy to maintain: The easily removable and cleanable air filter guarantees optimum performance
- Perfect compatibility and automation: ROTAVISC and CBC VISC lite are compatible with the labworldsoft® laboratory software, enabling easy automation, control and documentation of measurement results
The ready-to-connect package combines the ROTAVISC SBS me-vi rotational viscometer with the CBC VISC lite heating and cooling bath circulator. The sample is measured directly in the heating bath under controlled conditions.
ROTAVISC SBS me-vi is a high-performance rotational viscometer for applications in a measuring range from 100 to 40000000 mPas. Equipped with advanced ball bearing technology (SBS - steel ball bearing, suspended), it offers exceptional reliability, even in demanding applications with high sample throughput, frequent spindle or location changes or under rather harsh environmental conditions.
The CBC VISC lite heating and cooling bath circulator was specially developed for use with IKA viscometers. It covers a temperature range from −25 to +125 °C and offers space for two standard beakers (600 ml). This allows a second sample to be pre-tempered during the measurement. Equipped with natural refrigerant R290, the CBC VISC lite is a sustainable and environmentally friendly alternative.
Delivery information: Supplied with ROTAVISC SBS me-vi control, ROTASTAND, CBC VISC lite, SP set-2 and PT 100.8.
Specifications
- Range:100 - 40000000 mPas
- Description:Viscometer CBC ROTAVISC SBS me-vi package, CH plug
- Seq:03
- Cat. No.:IKAA10014036
- W×D×H:351×372×629 mm
- Display:TFT
- Operating temperature:−100...+300 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- Adapter, ELVAS-1, to measure very low viscositiesAdapter, ELVAS-1, to measure very low viscositiesIKAA25000390Log in for availability1 * 1 SET - 1 960.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-1000
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-12500
Product Information
- Catalog #TypeTemp. stabilityAvailabilityPrice
- HRC 2 temperature controlHRC 2 temperature controlIKAA25004524HRC 2 control0,05±KLog in for availability1 * 1 ST - 7 770.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Adapter, VOLS-1, to measure the viscosity of especially valuable and expensive samplesAdapter, VOLS-1, to measure the viscosity of especially valuable and expensive samplesIKAA25000352Log in for availability1 * 1 SET - 1 680.00 SFr.
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 Pro, with access to the entire device libraryLabworldsoft® 6 Pro, with access to the entire device libraryIKAA20017366All configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 ST - 15 210.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-2.1 Cylinder spindle with hook suspension, 95,8 mmVOL-SP-2.1 Cylinder spindle with hook suspension, 95,8 mmIKAA20118239Log in for availability1 * 1 ST - 478.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 mlVOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 mlIKAA25006851Log in for availability1 * 1 ST - 478.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-30000
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 mlVOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 mlIKAA25006850Log in for availability1 * 1 ST - 478.00 SFr.
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 2×1,5 m, Ø 8 mm
Product Information
- Catalog #AvailabilityPrice
- VOLS-1 flex adapter set for low volumes
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-10
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 StarterLabworldsoft® 6 StarterIKAA20019397Small configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 ST - 6 670.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Vane spindles (set of 4), VAN-1, allow the viscosity measurement of suspensionsVane spindles (set of 4), VAN-1, allow the viscosity measurement of suspensionsIKAA25000407Log in for availability1 * 1 SET - 1 490.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-60000
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-5000
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-500
Product Information
- Catalog #AvailabilityPrice
- Adapter, DINS-1, to comply with DIN 53019 standardAdapter, DINS-1, to comply with DIN 53019 standardIKAA25000387Log in for availability1 * 1 SET - 2 960.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 mlVOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 mlIKAA25006852Log in for availability1 * 1 ST - 478.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Spiral adapter, SAS-1, to measure the viscosity of very sticky and other viscous samplesSpiral adapter, SAS-1, to measure the viscosity of very sticky and other viscous samplesIKAA25000377Log in for availability1 * 1 SET - 1 560.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-100
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-100000
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-5
Product Information
- Catalog #AvailabilityPrice
- Standard silicone oil, CAL-O-50
Product Information
- Catalog #AvailabilityPrice
- VOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 mlVOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 mlIKAA25006849Log in for availability1 * 1 ST - 465.00 SFr.
Product Information
- Catalog #AvailabilityPrice
- HELISTAND set includes T-spindles for non-flowing samples, EU plugHELISTAND set includes T-spindles for non-flowing samples, EU plugIKAA20128647Log in for availability1 * 1 ST - 2 120.00 SFr.
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 ViscLabworldsoft® 6 ViscIKAA20101872Viscosity measurements for thermostats and pH meters of all manufacturersLog in for availability1 * 1 ST - 1 490.00 SFr.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



