TexVantage™ Dry Polyester Cleanroom Wipers, Non-Sterile
Catalog # TEXWTX8949
Supplier: Texwipe
New Product
Specifications
- Packed:150 wipers/bag (2 inner bags of 75 wipers), 10 bags/case
- Colour:White
- Description:Dry polyester cleanroom wipers
- L×W:23×23 cm
- Pk:1.500
Specifications
About this item
TexVantage™ Polyester cleanroom wipers are constructed from 100% polyester with a sealed-edge, creating a wiper ideal for spill control, cleaning and solution application. They are designed for use on abrasive surfaces. This wiper will not easily snag or abrade releasing particles and fibers into the process or environment.
- Autoclave safe
- 100% Polyester with a Sealed-Edge
- Excellent chemical resistance for compatibility with a variety of solutions
- Meets USP <797> and USP <800> wiper requirements
- Lining trays for holding, protecting, drying and storing of parts, equipment and devices
- Appropriate for use with temperatures less than 205 °C (400 °F)
The TexVantage™ Polyester cleanroom wipers are perfect for wiping and cleaning sufraces, equipment and parts. As well as applying and removing lubricants, adhesives, residues, and other solutions including disinfectants. Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers. Individually lot coded for ease of traceability and quality control.
Certifications: ISO Class 3 - 8, Class 10 - 10,000, EU Grade B - D.