Order Entry
Switzerland
ContactUsLinkComponent
Forma™ Steri-Cycle™ CO₂ Incubators
Forma™ Steri-Cycle™ CO₂ Incubators
Catalog # HERA381TF
Supplier:  Thermo Scientific
New Product
undefined
Forma™ Steri-Cycle™ CO₂ Incubators
Catalog # HERA381TF
Supplier:  Thermo Scientific
New Product

Specifications

  • Capacity:
    184 L
  • Temperature range:
    Ambient 5...50 °C
  • Electrical:
    230 V, 50/60 Hz
  • CO₂ range:
    0 - 20%
  • Humidity:
    <95% RH
  • Ext. W×D×H:
    668×635×1003 mm
  • Int. W×D×H:
    541×508×681 mm
  • Shelves supplied (max.):
    4 (15)
  • Weight:
    117,9 kg
  • CO₂ sensor:
    IR
  • Pk:
    1
  • Type:
    CO₂ incubator with IR sensor

Specifications

About this item

CO₂ incubators offer precise direct-heat temperature control with choice of TC (thermal conductivity) or IR (infrared) sensor and convenient high-temperature decontamination cycle.

  • Approximate cycle length: 14 hours
  • Optimised airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapours
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140 °C sterilisation cycle eliminates contamination from internal surfaces
  • HEPA filter and IR sensor are easily removed
  • Access code prevents accidental initiation of the cycle
  • Polished stainless-steel interior with coved corners is easy to clean
  • Sturdy stainless-steel shelves and supports can be removed without tools
  • Microbiological filters on gas inlet and sample ports are easily accessible
  • Removable inner door gasket adjusts continually to ensure tight seal

Features a unique in-chamber HEPA air filtration system which provides continuous protection against unwanted airborne contaminants and an on-demand, high-temperature sterilisation cycle that simplifies routine cleaning.

Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60 °C (140 °F) or greater.

Delivery: It includes choice of CO₂ sensors, reversible door swings, relative humidity monitoring, antimicrobial copper interior, automatic gas tank switchers, datalogging capability, IQ/OQ documentation kits.