Sani-Tech®, STHT-65 Series Tubings, Silicone, Platinum Cured
Catalog # VERNH-STHT65-3753H
Supplier: Saint Gobain Life Sciences
New Product
Specifications
- Tubing ext.Ø:14,29 mm
- Tubing int.Ø:9,53 mm
- Wall thickness:2,38 mm
- Tubing material:Silicone
- Pk:1
Specifications
About this item
Sani-Tech® STHT®-65 are ultra-pure, biopharmaceuticalgrade tubing. This platinum-cured silicone tubing withstands repeated autoclaving
and resist the adherence of blood products and other sanitary fluids.
- Two hardnesses available, 50 and 65 shore A
- Ultra-pure, biopharmaceutical grade silicone
- Unsurpassed surface smoothness
- Temperature range from −62 to +260°C (−80 to 500 °F)
- BPOG extractable report
- Validation guide summary
Permanently laser marked with part number and lot code for total product traceability. Used in sterile fill and transfers, drug delivery, media processing, sanitary peristaltic pump tubing, laboratory use, cell harvest and liquid chromatography.