Order Entry
Switzerland
ContactUsLinkComponent
KryoSure® Cryopreservation Bag
KryoSure® Cryopreservation Bag
Catalog # VERN20-F
New Product
KryoSure® Cryopreservation Bag
Catalog # VERN20-F
New Product

Specifications

  • Capacity:
    20 ml
  • Description:
    Cryopreservation bag, surface area: 144 cm²
  • L×W:
    109×66 mm
  • Pk:
    1

Specifications

About this item

KryoSure® Cryopreservation bags safely freeze and protect biologics at temperatures down to, and even beyond, liquid nitrogen temperatures (–196 °C). All KryoSure® bags are made from the highest quality USP Class VI Fluorinated Ethylene Propylene (FEP) material.

  • Full extractables report per BioPhorum Operations Group (BPOG) protocol
  • Extreme operating temperature range
  • Technical dossier available
  • Chemical and biologically inert
  • High purity
  • Transparent
  • Closed system

Applications: Cryopreservation bags designed as a closed system for freezing, thawing, and transfer of sterile contents.

Ordering information: Normally not stocked, built to order sold as 10 individually packaged sterile bags per pack.