Illuminating Foldable Magnifier
Catalog # MOIN7021YT/30X
Supplier: MOINEAU
New Product
Specifications
- Ø:21 mm
- Magnification:30×
- Description:Illuminating foldable magnifier
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Pocket metal folding magnifying glass, with 30× magnification achromatic and aplanatic lens made of mineral glass and integrated LED illumination. The lens is aplanatic and achromatic allowing observation without distortion and without colour aberration (retains the original colours).
- Magnification 30×/Ø 21 mm
- Made of mineral glass
- Illumination 2 white LEDs Ø 5 mm/Angle 25°/Cool white light 9000 °K/CRI >70 Ra
- Light output 0,09 to 0,15 lumen (per led)
- Light intensity 600 to 1000 mcd (per led)
- Illuminance 60 to 100 Lux at 10 cm (per led)
- Metal: 50 g
- Al: 3× Batteries 189