High Performance Compact Pirani Gauge, APG200-MP
Catalog # EDWAD1G3011150
Supplier: EDWARDS HIGH VACUUM METTLER
New Product
Specifications
- Accuracy:Atmosphere to 100 mbar ±50%
100 mbar to 1⁻³ mbar ±15%
1⁻³ - 5⁻⁴ mbar ±50% - Protection class:40
- Range:1,8 - 9,2 V
- Description:APG200 High performance compact pirani gauge
- Model:APG200-MP
- Electrical:15 - 48 V (DC)
- Max. over-pressure:10000 mbar
- Dimensions:37×52×11 mm
- Power requirements:RJ45 (FCC 68) - Female
- Weight:130 g
- Pk:1
Specifications
About this item
Edwards new APG200 series high performance compact pirani gauge is the perfect vacuum measurement solution across a spectrum of applications due to its compact size, LED light ring, integrated set points and flexibility of connections/outputs. 25% reduction in volume compared to the APG100, without any loss in performance.
- Easy Access to signal cable with compact enclosure
- Adjustable set point for simple process control and interlocking
- Set Points
- Remote calibration possible
- Pressure range 10 to 4 Torr
Digital gauges sit in the same footprint as analogue gauges, making it easy for you to upgrade at a later date should more data-collection/control be needed. 15 to 48 V power input is the widest available on the market, enabling you to run these gauges on whatever power. It is used in analytical instruments, semiconductor, medical.
Storage temperature of −30 to +70 °C. Single push button control. Labview drivers software.
Certifications: UKCA ceritified.