Magicard™ Colour Film + Transfer Tape Set for Prima 8
Catalog # BRDY321977
Supplier: Brady
New Product
Specifications
- Colour:Assorted
- Description:YMCK dye film + re-transfer film set, 4-colour ribbon (Cyan, Magenta, Yellow, Black), 1000 single-sided cards
- Length:9,75 m
- Environmentally Preferable:
- Pk:1
- Width:60 mm
- For:Prima 8
Specifications
About this item
Set of dye film and transfer film all in one.
- Print full colour on one side and black on the other
- Print 1000 cards front and back in one go
Dye film and re-transfer film that fits the Prima 8 printers.
Delivery: Includes 1 YMCK dye film and 1 re-transfer film.