Order Entry
Switzerland
ContactUsLinkComponent
Sonorex Technik Ultrasonic Bath for Aqueous Fluids
Sonorex Technik Ultrasonic Bath for Aqueous Fluids
Catalog # BAND9233
New Product
Sonorex Technik Ultrasonic Bath for Aqueous Fluids
Catalog # BAND9233
New Product

Specifications

  • Capacity:
    225 L
  • Frequency:
    25 - 40 kHz
  • Description:
    Unltrasonic cleaning unit, TM 182 UHL, 25 or 40 kHz, stainless steel oscillating tank, with heater and timer
  • Environmentally Preferable:
  • Model:
    TM 182 UHL
  • W×D×H:
    500×400/420×1000 mm
  • Heating power:
    7200 W
  • Weight:
    140 kg
  • Pk:
    1

Specifications

About this item

SONOREX TECHNIK ultrasonic baths are intended for the sonication of aqueous liquids. They work on the basis of low-frequency ultrasound and can be used in versatile ways.

  • Designed as floor-standing units
  • Easy-to-clean stainless steel housing
  • Filling level mark for safe filling
  • Stainless steel oscillating tank with rounded tank corners and high-grade PZT
  • High-performance ultrasonic systems
  • Sprinkle tube and weir/overflow with ball valve to produce a liquid circuit
  • Height-adjustable legs for a secure and level position
  • Interference-free

Outlet with three way ball valve for easy draining/filling of the bath fluid. Their main application is the gentle and intensive cleaning of objects of diverse shapes, types and sizes. Tank: Stainless steel, 2 mm, welded, with weir on the right-hand side and sprinkle tube for surface skimming on the left-hand side of the tank.

Cable length: 3 m
Frequency: 40 or 25 kHz
Filling volume: 200 L
Operating volume: 170 L
Inlet and outlet: G 1 outside
Sprinkle tube inlet: G¹/₂ inside
Weir outlet: G 1 outside
Mains supply: 230 V~(±10%) 50/60 Hz for TM (U/UL); 400 V 3 N~ (±10%) 50/60 Hz for TM (UH/UHL)

Certifications: EN 61010-1, EMC: EN 61326-1, DIN EN 60529.