Order Entry
Switzerland
ContactUsLinkComponent
Transparent Cryogenic and Autoclave-Resistant Self-Laminating Laser Labels (A4 size)
Transparent Cryogenic and Autoclave-Resistant Self-Laminating Laser Labels (A4 size)
Catalog # GAINA4KLW-65WH
Supplier:  GA
New Product
undefined
Transparent Cryogenic and Autoclave-Resistant Self-Laminating Laser Labels (A4 size)
Catalog # GAINA4KLW-65WH
Supplier:  GA
New Product

Specifications

  • Colour:
    Transparent
  • Description:
    Cryo and autoclave laminate laser label
  • Dimensions:
    25,4×15 + 37,6 mm
  • Packed:
    2160 labels/pack (54 labels/sheet)
  • Pk:
    1

Specifications

About this item

Transparent cryogenic labels provided in A4 sheet format for printing with desktop laser printers. These labels are designed to withstand long-term storage in extremely low temperatures (–196° C) as well as extremely elevated temperatures (150 °C), such as those encountered during steam autoclave cycles or dry heat sterilization. The transparent laminating tail also provides added protection against abrasion and spraying with chemicals.

  • Temperature range: –196 to 150 °C
  • Withstands long-term storage in extremely low temperatures (–196 °C)
  • Transparent laminating tail provides extra protection against scratching and spraying with chemicals and detergents
  • Printable with all major desktop laser printers
  • Withstands extremely elevated temperatures (150 °C); able to resist multiple steam autoclave cycles and boiling water
  • Strong permanent adhesive

Cryogenic thermoplastic transparent laser labels for long-term storage in liquid nitrogen and deep-freeze harsh environments for biomedical research and clinical laboratories. The labels are also resistant to steam autoclave sterilization and boiling water. These transparent cryo labels accept desktop laser printing and permanent marker. They are water-resistant, wear and tear-proof, and will not jam printers.