Magicard™ CR80 PVC Cards with Magnetic Stripe and HoloPatch®
Catalog # BRDY322003
Supplier: Brady
New Product
Specifications
- Colour:White
- Description:CR80 PVC cards with magnetic stripe and HoloPatch®
- Length:86 mm
- Material:PVC
- Seq:05
- Pk:500
- Width:54 mm
Specifications
About this item
Plain white PVC card (CR80) with magnetic stripe and HoloPatch®.
- Pre-approved for best quality printing on Magicard™ Printers
- Magnetic stripe can be programmed with Magicard™ printers
Plain white PVC Card (CR80) with magnetic stripe and HoloPatch® for extra visual security. Cards are compatible with Magicard™ 300, Magicard™ 600, Pronto 100, and Prima 8 printers.
Packaging: 500 pieces per pack.