Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cryogenic Lamination Tapes

Cryogenic Lamination Tapes

Supplier:   GA
Cryogenic Lamination Tapes
Supplier:  GA
Certificates
Cryogenic Lamination Tapes
Cryogenic Lamination Tapes

3 Options Available Below

Product Details & Documents

Clear cryo lamination tape reinforces existing labels and protects important information against exposure to harsh chemicals, abrasion, and extreme temperatures. Ideal for identifying containers destined for long-term storage in liquid nitrogen, they can also withstand standard autoclave conditions and incubation in heated water baths.

  • Temperature range: –196 to 121 °C
  • Ideal for protecting existing labels
  • Suitable for long-term storage in most cryogenic conditions
  • Can be affixed to already frozen surface (as low as –80 °C) without thawing first

This tape provides excellent adhesion and can be used to protect existing labels or other printed information on various surfaces, including cardboard, plastic, and metal, from a wide range of temperatures from –196 up to +120° C. In addition, lamination tape is ideal for identifying containers destined for long-term storage in liquid and vapor phase liquid nitrogen (–196 °C), ultra-low temperature freezers (–80 °C), and dry ice transportation.

Cryo-Laminate tape can also withstand standard autoclave conditions (121 °C, 16 psi, 20 minutes) as well as incubation in heated water baths. It protects printed data by safeguarding the existing label from cryo conditions while shielding it from abrasion and scratching.

Product Family Options

Product Information

  • Colour
    Dimensions
    Availability
    Price
  • GAINTCA-19CP3-200
    Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic)
    Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic)
    Transparent
    19 mm × 60 m
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 38.40
    SFr. 38.40
    1 * 1 ST
       SFr. 38.40

  • GAINTCA-25CP3-200
    Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic)
    Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic)
    Transparent
    25,4 mm × 60 m
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 49.20
    SFr. 49.20
    1 * 1 ST
       SFr. 49.20

  • GAINTCA-50CP3-200
    Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic)
    Cryogenic lamination tape, core size: 3" (76,2 mm) (plastic)
    Transparent
    50,8 mm × 60 m
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 60.60
    SFr. 60.60
    1 * 1 ST
       SFr. 60.60