Order Entry
Switzerland
ContactUsLinkComponent
 
Aerospray® Gram Slide Stainer and Cytocentrifuge
  CMPP1WS-MODEL7322
New Product
Aerospray® Gram Slide Stainer and Cytocentrifuge
  CMPP1WS-MODEL7322
New Product

 

  • Max. speed:
    100 - 2000 min⁻¹
  • Description:
    Aerospray® Gram slide stainer and cytocentrifuge, 12/30 slides
  • Model:
    7322
  • Height with lid open:
    580 mm
  • Electrical:
    100 - 240 V, 50/60 Hz, 200 W
  • Dimensions:
    570×540×250 mm
  • Weight:
    17,4 kg
  • Pk:
    1

 

 

The Aerospray® Gram slide stainer and cytocentrifuge automates the staining of pure strain isolate smears and human specimens with microorganisms to facilitate enhanced clarity and debris free slides using the Gram differentiation method. Standardised decolourisation.

  • Superior staining process that is easy to use and saves time
  • Rapid performance cycle time, slides are dried and ready for the microscope in minutes
  • Cross-contamination is eliminated with a fresh application of stain
  • Automated nozzle clean after each stain cycle
  • Programmable functions to accommodate different intensities, and personal preferences
  • Convenient automated waste level detection (optional)
  • Superb cytocentrifuge, resulting in a five-to nine-fold increase in the number of cells on a slide

Laboratory compliance with traceability features is ensured.

Applications: Tissue, stool, urine, sputum, cerebrospinal fluid, blood, synovial, aspirates, washes.

Benefits: Consistent, reliable, and standardised staining across multiple labs. Easily compare slides from different labs. The high-quality control ensures no stain variability when moving from LOT to LOT. It reduces labour costs and aids labs in lowering the cost per slide. Low maintenance required - simple and time efficient cleaning cycles. The perfect back-up stainer that can be easily supplemented in any workflow in case of machine maintenance or failure.

Throughput: Approximately 420 slides per hour.