Twister® Plus PZ Gas Burner
Catalog # CAMP204190
Supplier: CAMPING GAZ
Specifications
- Description:Gas burner, Twister® plus PZ
- Pk:1
- Ø×H:120×110 mm
Specifications
About this item
- Maximum power: 2900 W
- With Easy-Clic Plus system
- Three foldable side arms and integrated wind shield
- Piezoelectric ignition
- Gas cartridge must be ordered separately
Consumption: 210 g/hour
Weight: 274 g
Ordering information: Supplied without gas cartridges, cartridges CV300 plus or CV470 plus must be ordered separately.