Order Entry
Switzerland
ContactUsLinkComponent
Gas Burner, Bleuet Micro Plus
Gas Burner, Bleuet Micro Plus
Katalognr. CAMP2184543
Supplier:  CAMPING GAZ
undefined
Gas Burner, Bleuet Micro Plus
Katalognr. CAMP2184543
Supplier:  CAMPING GAZ

Specifications

  • Description:
    Gas burner, Bleuet Micro Plus
  • Pk:
    1
  • Ø×H:
    130×90 mm

Specifications

About this item

  • Maximum power: 1250 W
  • With Easy-clic Plus system
  • Four foldable side arms
  • Gas cartridge must be ordered separately

Consumption: 90 g/hour
Weight: 180 g

Ordering information: Supplied without gas cartridges, cartridges CV300 plus or CV470 plus must be ordered separately.