Epredia™ HM 340E Electronic Rotary Microtome
Catalog # CMPP905190A
Supplier: CUSTOM MADE CHEMICALS
New Product
CSA Certified
Specifications
- Bezeichnung:HM 340E rotary microtome package with universal cassette clamp and disposable blade carrier E
- B×T×H:406,4×520,7×279,4 mm
- Stärke:0,5 - 100 µm (sectional)
- Gewicht:28 kg
- VE:1
Specifications
About this item
Designed for precision and stability which yields quality ribbons even for difficult to cut paraffin sections, the Epredia™ HM 340E Electronic Microtome is an ergonomically designed, electronic rotary microtome with stepping–motor advance technology for precision and stability to provide superior sectioning results.
- Fast, safe, and comfortable use
- Selectable retraction
- Specimen advance (specimen moves toward the knife)
- Zero-orientation head
- Guide-rail guidance
- Menu driven control panel can be used on either side of instrument
- Section thickness ranging from 0,5 - 100 µm
Ordering information: Blade holder/Knife holder must be ordered separately unless purchased as a package. Standard tools included: Brushed aluminum cover plate; dust cover; instruction manual.