Order Entry
Switzerland
ContactUsLinkComponent
Brady® StainerBondz™ Chemical-Resistant Polyester Slide Labels with 76 mm Core
Brady® StainerBondz™ Chemical-Resistant Polyester Slide Labels with 76 mm Core
Catalog # BRDY321703
Supplier:  Brady
New Product
undefined
Brady® StainerBondz™ Chemical-Resistant Polyester Slide Labels with 76 mm Core
Catalog # BRDY321703
Supplier:  Brady
New Product

Specifications

  • Colour:
    White
  • Length:
    9,53 mm
  • Material:
    Polyester
  • Model:
    B-488
  • Packed:
    3000 labels/roll
  • Pk:
    1
  • Width:
    22,86 mm

Specifications

About this item

Super chemical resistant polyester (B-488) is designed for use in slide staining processes and other laboratory identification requiring extreme chemical resistance.

  • B-488 performs well in commonly used H&E slide staining processes
  • Excellent resistance to various chemicals, oils and water
  • Operating temperature from ―80 to 130 °C

This B-488 material, combined with R-4300 ribbon, is the recipe for a solution that remains resistant to xylene and other chemicals commonly used in slide staining processes.

No print to wipe off, no buckling of the label, no discolouration that would make barcodes unreadable, and the label stays on the slide.