Discovery® HS F5 PFP HPLC Columns
: Merck
The Discovery® HS F5 (PFP) HPLC Column provides excellent peak shape and stable, low-bleed LC-MS separation.
- Pentafluorophenyl terminated reversed phase column with unique retention and selectivity (basic and halogenated compounds)
- HS F5 bonded phase provides reversed phase separations that are distinctly different from C18 columns
- Compounds will generally elue within the same retention tie window, making most C18 methods easily transferable
- Impurity: <10 ppm metals
- Surface coverage: 4 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
: Column test certificate available inside the box.
- Catalog No:
- 567500-U
- 567516-U
- 567572-U
- 567515-U
- 567571-U
- 567513-U
- 567570-U
- 567512-U
- 567517-U
- 567506-U
- 567535-U
- 567504-U
- 567503-U
- 567542-U
- 567511-U
- 567510-U
- 567507-U
- 567536-U
- 567502-U
- 567501-U
- 567532-U
- 567531-U
- 567530-U
- 567576-U
- 567575-U
- 567574-U
- 567573-U
- 567523-U
- 567508-U
- 567577-U
- 567520-U
- Application:
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Carbon load:
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- Temperature limit:
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- ≤70 °C
- USP code:
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- Shipping conditions:
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
- Acetontrile
Frequently Bought Together