Order Entry
Switzerland
ContactUsLinkComponent
Lab-TAG™ Cryogenic Labels, White
Lab-TAG™ Cryogenic Labels, White
Catalog # GAINSPJTTA4NPC31WH
Supplier:  GA
New Product
Lab-TAG™ Cryogenic Labels, White
Catalog # GAINSPJTTA4NPC31WH
Supplier:  GA
New Product

Specifications

  • Colour:
    White
  • Description:
    Cryogenic non-perforated synthetic labels, external Ø 203.2 mm, core size: 76.2 mm
  • Length:
    19,05 mm
  • Packed:
    1000 labels/roll
  • Pk:
    1 Roll
  • Width:
    25,4 mm

Specifications

About this item

Cryogenic labels for identifying small diameter cryo vials, tubes, plates, cardboard freezer boxes, polypropylene cryo-boxes, and plastic bags.

  • Thermal Transfer Print Technology

These cryo labels feature our new patent-pending SimPEEL™ technology, making peeling them off their liner quick and easy. Their innovative adhesive-free tab design also makes the label’s application on their destined container hassle-free, as they won’t stick to your hands or gloves, eliminating in this fashion adhesive contamination. Ideal for routine, high-volume container identification in hospitals, clinics, blood collection centers, biotechnology companies, biorepositories, and others. They are designed for long-term cryo storage under cryogenic laboratory conditions, including liquid nitrogen −196 °C (−321 °F), freezers −80 °C (−112 °F), and for dry ice transport. Labels can be printed with all major brands of thermal-transfer printers.