Order Entry
Switzerland
ContactUsLinkComponent
Clearing Trolley, 3 Shelves
Catalog # HUPF0127772
Supplier:  HUPFER METALLWERKE
Clearing Trolley, 3 Shelves
Catalog # HUPF0127772
Supplier:  HUPFER METALLWERKE

Specifications

  • Description:
    Clearing trolley with deep-drawn stainless steel shelves (100 mm high), Payload: 90 kg
  • Tray dimensions:
    1095W×695D×1028H mm
  • Shelf dimensions:
    1000×600 mm
  • Pk:
    1
  • Shelves:
    3
  • Weight:
    25 kg

Specifications

About this item

Trolley in robust, self-supporting and hygienic design, made of high-quality stainless steel.

  • Round tube frame with welded
  • Deep-drawn shelves with profile edge
  • Lined with sound insulation on the underside
  • Hygienically folded and rebated inwards
  • Designed for easy cleaning

Uppermost shelf with welded, 3-sided stainless steel apron. Push bars integrated on both sides into tube frame ensure good manoeuvrability. 4 polyethylene disc bumpers serve as bumpers and protect trolley on all sides as well as building-side walls from being damaged. Trolley runs on 4 swivel casters of which 2 with total locks, Ø 125 mm (4.9''), with pin fastening.

The clearing trolley ARW is a welded model delivered ready for use, and has the greatest usable height between the shelves, while at the same time providing an extensive range of additional options to choose from.