Order Entry
Switzerland
ContactUsLinkComponent
 
Swivel Roller Mixers, RM5F
  MARI7202038
Swivel Roller Mixers, RM5F
  MARI7202038

 

  • Model:
    RM5F
  • Description:
    Swivel roller mixers
  • Electrical:
    24 V DC
  • Speed range:
    40 min⁻¹
  • Dimensions:
    480×180×113 mm
  • No. of rollers:
    5
  • Pk:
    1

 

 

Allows the thorough mixing of samples and cell suspensions by wobbling and rolling motions.

  • Wobbling and rolling motions
  • Five rollers made of PVC, each with a length of 334 mm
  • Rollers Ø: 32 mm
  • EU plug