Supelco® Ascentis® ES Cyano HPLC Columns
: Merck
Ascentis®ES Cyano HPLC columns are optimised to the three terms of the resolution equation: efficiency, retention, and selectivity.
- High purity, type B silica for inertness, reproducibility, and stability
- Modern bonding process optimises bonded phase coverage and maximizes stability, while minimising bleed and unwanted secondary interactions
- Compatible with LC-MS and all of today's sensitive instruments and methods
- Scalable sensitivity from analytical to preparative
- High surface area silica for high preparative loading capacity
- Impurity: <5 ppm metals
- Surface coverage: 2,5 µmol/m²
Ascentis® ES Cyano is useful for selectivity in the reversed-phase mode, including n-n and dipole-dipole interacting compounds. Can also be used in HILIC mode and normal phase chromatography.
Ascentis® bonded phases have a wide range of selectivities. It is likely that one or more Ascentis® phase will accomplish any small molecule HPLC separation. Ascentis® products cover all HPLC application areas, including the most sensitive trace-level analyses.
: Column test certificate available inside the box.
- Catalog No:
- 577301-U
- 577307-U
- 577306-U
- Application:
- Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable - Small molecule separation
Food and beverage
HPLC and LC/MS suitable
- Carbon load:
- 10%
- 10%
- 10%
- Endcapped:
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 1 - 8
- 1 - 8
- 1 - 8
- Surface area:
- 450 m²/g
- 450 m²/g
- 450 m²/g
- Temperature limit:
- ≤70 °C
- ≤70 °C
- ≤70 °C
- USP code:
- L10
- L10
- L10
- Shipping conditions:
- Acetonitril
- Acetonitril
- Acetonitril
Frequently Bought Together