Immersion Circulators, ICC 100 lite eco 8
IKAA10013190
: IKA
New Product
- Heating capacity:2 kW
- Weight:4,2 kg
- Working temperature range:Ambient... 100 °C
- Capacity:8 L
- Description:ICC 100 lite eco 8 CH plug
- Material:Plastic
- Seq:03
- W×D×H:135×180×303 mm
- Environmentally Preferable:
- Model:ICC 100 lite eco 8
- Min. temperature:–25 °C
- Electrical:230 V, 50/60 Hz
- Display:LED
- Heating power:2000 W
- Pk:1
- Temp. stability:±0,05
- Type:ICC 100 lite eco 8
The compact immersion circulators of the lite series are powerful and of high quality, with a focus on essential basic functions, excellent performance and efficient operation. ICC 100 lite is suitable for tempering liquids up to 100 °C and internal circulation.
- Max. temperature in the plastic bath (eco): 100 °C (water only)
To make configuration of your temperature control system as convenient as possible, IKA offers 'ready-to-connect' packages with all the necessary accessories.
: Package includes: ICC 100 lite compact immersion circulator, IB 8 eco plastic bath (size S), BS.ICC lite bath bridge, small. Technical data relates to the temperature control instrument included in the package.