Spécifications
- Model:Scan 50 pro
- Description:Colony counter
- Electrical:100 - 240 V, 50 - 60 Hz
- W×D×H:273×295×151 mm
- Count:0 to 1999
- Dish size:Ø 55 - 90 mm
- Illumination:LED
- Weight:4,45 kg
- Pk:1
Spécifications
À propos de cet article
Scan 50 pro is a manual colony counter with handpad and multiple ergonomic supports for improved posture, vision and hearing.
- Compatible with all types of media
- Contrasting colony lighting: Dark field 2
- Touch surface with adjustable sensitivity
- Ergonomics redesigned
- Ninedifferent sounds and headphones jack to work without disturbing colleagues
- Light signal for each counted colony
- Optimal working posture, inclined reading surface with magnifying lens (optional), hand rest and HandPad
- Ambidextrous - Duplicated count buttons on both sides
- Easy to clean and disinfect
It offers a contrasted lighting of the colonies while protecting the eyes. The export of the counting result, by USB to a computer, ensures the traceability of the data.
Petri dishes (from Ø 55 to 90 mm), Petrifilm™, MC‑Media Pads™, easyPlate™, filtration membranes counting is done by a simple touch pressure and is then recorded. Able to count from 0 to 1999 CFU.
Dark field 2 is an indirect lighting system with adjustable intensity. Light reflectors diffuse the light at all points without any reflections or shadows. It makes all colonies stand out on the surface, in the mass and around the edge of the dish. Flashes of light are eliminated and the operator's eyes are protected.
Scan 50 pro is equipped with a HandPad, an ambidextrous armrest. It can be slid to either side with a single movement and turns the machine on. Resting the arm when counting prevents Musculoskeletal disorders caused by unsuitable equipment and poor posture. The colony counter is also suitable for both right and left-handed users thanks to the duplicated counting keys on each side of the keyboard.
Save time by exporting the data recorded during the count via USB, LIMS, spreadsheet or text format. You will avoid errors rewriting the results. You can also connect a barcode reader for data transmission. Provides three years warranty.