Order Entry
Switzerland
ContactUsLinkComponent
Colony Counter, Scan 50
Colony Counter, Scan 50
Catalog # INSC435050
Supplier:  INTERSCIENCE
undefined
Colony Counter, Scan 50
Catalog # INSC435050
Supplier:  INTERSCIENCE

Specifications

  • Model:
    Scan 50
  • Description:
    Colony counter
  • Electrical:
    100 - 240 V, 50 - 60 Hz
  • W×D×H:
    273×295×151 mm
  • Count:
    0 to 1999
  • Dish size:
    Ø 55 - 90 mm
  • Illumination:
    LED
  • Weight:
    4,05 kg
  • Pk:
    1

Specifications

About this item

Scan 50 is a manual colony counter with improved ergonomics that help prevent musculoskeletal disorders.

  • Touch surface with adjustable sensitivity
  • Contrasting colony lighting: Dark  field 2
  • Easy to clean and disinfect
  • Compatible with all types of media
  • Ergonomics redesigned
  • Nine different sounds and headphones jack to work without disturbing colleagues
  • Light signal for each counted colony
  • Optimal working posture, inclined reading surface with magnifying lens (optional), hand rest
  • Ambidextrous- duplicated count buttons on both side

It offers contrasting illumination of colonies while protecting the user's eyes. Traceability is ensured by a USB port.

Petri dishes (from Ø 55 to 90 mm), Petrifilm™, MC‑Media Pads™, easyPlate™, filtration membranes counting is done by a simple touch pressure and is then recorded. Able to count from 0 to 1999 CFU.

Dark field 2 is an indirect lighting system with adjustable intensity. Light reflectors diffuse the light at all points without any reflections or shadows. It makes all colonies stand out on the surface, in the mass and around the edge of the dish. Flashes of light are eliminated and the operator's eyes are protected.

Save time by exporting the data recorded during the count via USB, LIMS, spreadsheet or text format. You will avoid errors rewriting the results. You can also connect a barcode reader for data transmission.

Provides three years warranty.