Order Entry
Switzerland
ContactUsLinkComponent
Nitrogen Generator, Horizen 24
Nitrogen Generator, Horizen 24
Catalog # PEAK3304532
Supplier:  PEAK SCIENTIFIC
New Product
Nitrogen Generator, Horizen 24
Catalog # PEAK3304532
Supplier:  PEAK SCIENTIFIC
New Product

Specifications

  • Flow rate:
    24 L/min
  • Description:
    Horizen 24 Nitrogen generator for single quad LCMS, 99,90% purity
  • W×D×H:
    450×720×524 mm
  • Weight:
    59 kg
  • Pk:
    1
  • Type:
    With integrated compressor

Specifications

About this item

Bringing Single Quad LC-MS users the very latest in nitrogen gas generator technology, Horizen 24 is the culmination of over 25 years at the forefront of nitrogen gas generation for the laboratory.

  • The most energy-efficient nitrogen generator on the market
  • Ultra-dry, non-methane hydrocarbon-free nitrogen at up to 99,9% purity and up to 116 psi
  • 55% less energy, saving power consumption*
  • Reduction in heat output by over 50%, saving on air conditioning costs*
  • Two year comprehensive manufacturer's warranty**
  • The smallest nitrogen generator in its class, fitting easily under any laboratory bench
  • Minimised operational carbon footprint compared with cylinders and equivalent generator models
  • State-of-the-art AirMax™ technology
  • Easy to plan annual maintenance

Designed to provide a premium, yet cost-effective nitrogen solution, Horizen 24 has incorporated state-of-the-art compressor technology to efficiently manage power consumption, reducing energy costs and heat output without compromising on performance.

As a standalone solution delivering 24 litres per minute of high-purity nitrogen, up to 99,9%, from a compact footprint, Horizen 24 gives laboratories peace of mind and confidence in their LC-MS results.

* Benchmarked against equivalent competitor.

**Year 2 of warranty subject to generator being serviced at end of year 1 by a PEAK-approved agent in accordance with fixed annual maintenance schedule. For full terms and conditions visit: www.peakscientific.com/warranty-statement.