Stainless Jugs
Catalog # SAMPA204-2000
Anbieter: Sampling Systems
Technische Daten
- Ext.Ø:129 mm
- Capacity:2000 ml
- Description:304 stainless steel jug, graduated
- Pk:1
Technische Daten
Über diesen Artikel
Stainless jugs are perfect for use in laboratory and production applications.
- High-quality stainless steel 304
- Easy clean design
- High polish finish
- Available from stock
- Fast delivery
Stainless steel jugs are made from high-quality 304 stainless steel, and are perfect for everyday use across various applications in laboratory and production environments.