Saddle Stool, Cleanroom
Catalog # 132-1461
Supplier: bimos
New Product
Specifications
- Description:Cleanroom saddle stool, artificial leather, black
- Height:540 - 800 mm
- Environmentally Preferable:
- Foot style:Castors
- Pk:1
Specifications
About this item
The comfortable saddle seat promotes an ergonomic sitting posture that supports the natural S-shape of the spine. The angle between the upper and lower body is approx. 135 degrees instead of 90 degrees. This upright sitting posture makes the saddle stool particularly ergonomic. Ideally suited for healthcare and laboratories, cleanrooms, services and for high workstations that require mobility or only offer limited legroom.
- Extra-large seat height range from 540 - 800 mm: ideally adaptable to the workplace and user
- Intuitive 3D seating dynamics ensure active, dynamic sitting
- Gas spring cover protects against the accumulation of dirt and dust
- Hygienic design: seamless, crease-free and encapsulated mechanism
- Space-saving aluminium base (ø 540 mm): compact, lightweight and mobile
- Extra-large, smooth-running universal castors (ø 65 mm) for maximum mobility
Three-zone upholstery foam for optimum pressure equalisation and seating comfort. Artificial leather: soft and comfortable, washable and resistant to disinfectants.
Certifications: Cleanroom class 3 according to EN ISO 14644-1. ESD-compliant according to EN 61340-5-1.